SPARTEX 853457 BLACK NYLON 66 CABLE TIES DIAM 36X200 PK100
Nylon collar 6.6 black
See technical informationSee documentsReferences
Spartex:853457
Rubix:241A7581
EAN:3660338095610

Documents
Product details : SPARTEX 853457 BLACK NYLON 66 CABLE TIES DIAM 36X200 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Packed in packs of 100.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 3.6 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- In stock: Next day delivery
