HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:UB150B-B
Rubix:80982417




Technical specifications
| Length | 150 mm |
|---|---|
| Width | 3.5 mm |
| Type | hellerman ub150b-b ctie 150 x 3.5 black pk100 |
Documents
Product details : HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100
Cable ties fit for all purposes manufactured in PA66 material.
Applications
A range of commercial grade cable ties
Available in black or natural
Available in black or natural
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 3.5 mm |
| Type | hellerman ub150b-b ctie 150 x 3.5 black pk100 |
| Material/finishing | Steel |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- In stock: Next day delivery