Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
SPARTEX 853453 BLACK NYLON 66 CABLE TIES DIAM 25X100 PK100
SPARTEX 853453 BLACK NYLON 66 CABLE TIES DIAM 25X100 PK100
Nylon collar 6.6 black
References
spartex:
853453
rubix:
241A7577
ean:
3660338095573
Technical specifications
Length
100
mm
Type
Fastener
Material/finishing
Nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853453 BLACK NYLON 66 CABLE TIES DIAM 25X100 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Technical specifications
Attributes
Length
100
mm
Type
Fastener
Material/finishing
Nylon
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.56
excl. VAT
/
Each
£
0.67
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
9 X 430 CABLE TIE NATURAL PK 100
CABLE TIE NATURAL 3.6 X 140MM PACK OF 100
HELLERMANN CTIE 150X3.5NATPK100 UB150B-N
3.6 X 140 CABLE TIE C14036 GREEN PACK OF 100
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
SPARTEX 853448 WHITE NYLON CABLE TIES 6.6 DIAM 36X200 PK100
CABLE TIE NATURAL 3.6 X 200MM PACK OF 100
HELLERMANN CTIE 200X4.6BLKPK100 UB200C-B
4.8 X 200 CABLE TIE TILE RED PACK OF 100
SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
HELLERMAN T50R 200 X 4.4 GREEN CABLE TIE PACK = 100
CABLE TIE NATURAL 2.5 X 100MM PACK OF 100
4.8 X 390 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100