Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
OFFSET COMBINATION SPANNERS - METRIC
References
roebuck:
880470
rubix:
216A9930
ean:
3660338338717
Technical specifications
Opening
7
Length
120
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
Opening
7
Length
120
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK OPEN END PODGER SPANNER 19MM
012030 8MM TB OPEN END 27MM CENTRES (MAXT 8.65 NM)
GEDORE 30X36 DOE SPANNER 895-30X36
BAHCO 1949M-10-12 OPEN RING WRENCH
KNIPEX 980122 RING WRENCHES CRANKED
FACOM 2 SPARE PINS 116.50E1
GEDORE 8791-18 8791 SPIGOT OPEN END FITTING 16 Z 18MM
BAHCO 894M-11 OPEN END WRENCH
FACOM 440.13 COMBINATION WRENCH 13MM
FACOM 2 SPARE PINS 126.E50
EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
BRITOOL EXPERT OPEN ENDED WRENCH 46 X 50MM
STAHLWILLE 3501074 1/2 INCH DRIVE X 2.1/8 AF HD CROW-FOOT
STAHLWILLE 40093232 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.2MM
BAHCO 4020L-M-4 LILLIPUT COMBINATION WRENCH 4MM