Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
Fixed and variable opening wrench Expert
References
expert:
E114034
rubix:
80988365
ean:
3258951140345
Technical specifications
Opening
55
Length
480
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
Technical specifications
Attributes
Opening
55
Length
480
mm
Weight
1885
g
Finishing
Phosphate
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.15
excl. VAT
/
Each
£
99.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 2501044 3/8 INCH DRIVE X 7/8 AF HD CROW-FOOT
GEDORE 1B SERIES COMBINATION SPANNER 1-1/4 INCH A/F 6006870
GEDORE 1 B 33 1B COMBINATION SPANNER 33MM
GEDORE 2 18X19MM DOUBLE ENDED RING SPANNER
GEDORE 21MM COMBI SPANNER 7 21
GEDORE 26 R 12X13 TUBULAR BOX SPANNER MM
ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
FACOM 12 POINT METRIC COMBINATION WRENCH 11MM - SAFETY LOCK SYSTEM
BAHCO 111M-13 COMBINATION WRENCH 13MM
GEDORE 5/16X3/8AF DOESPANNE 6
GEDORE 30MMFRICTIONRATCHET 31 KR 16-30
GEDORE 7 UR 15 RATCHET COMBINATION SPANNER REVERSIBLE 15MM
BAHCO 111Z-7/8 COMBINATION WRENCH 7/8IN
BRITOOL EXPERT COMBINATION WRENCH 7MM