Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 46 X 50MM
BRITOOL EXPERT OPEN ENDED WRENCH 46 X 50MM
Fixed and variable opening wrench Expert
References
expert:
E111203
rubix:
2015027
ean:
3258951112038
Technical specifications
Opening
46
Length
465
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 46 X 50MM
Technical specifications
Attributes
Opening
46
Length
465
mm
Weight
1767
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.27
excl. VAT
/
Each
£
103.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
GEDORE 3300899 R07501019 DBL RING RATCHET SPA N.SET 10+13+17+19MM
FAG LOCKNUT-SOCKET-KM20 KM20 SOCKET WRENCH LOCKNUT.SOCKET.KM20
GEDORE 27X30MM RING SPANNER 2 27X30
BAHCO 6M-18-19 OPEN END WRENCH
FACOM COMBINATION WRENCH 440.1P3/16SR
STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
FACOM 70A.30 FLARE NUT WRENCH
FACOM 36MM SLOGGING WRENCH 51BS.36
GEDORE 2 6X7MM DOUBLE ENDED RING SPANNER
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
BAHCO 28M-19 DOUBLE END SOCKET WRENCH
FACOM COMBINATION WRENCH 440.1P1/16SR
ROEBUCK 880479 OFF-SET COMBINATION WRENCH 16MM