16 Series Combination Spanners, OPEN-BOX, Small
Opening | 3.2 |
---|---|
Length | 75Ā mm |
Logistics dimensions (L x W x H) | 4x10x76Ā mm |
---|---|
Logistic Weight | 6Ā g |
Opening | 3.2 |
Length | 75Ā mm |
Weight | 6Ā g |
Finishing | chromed |
Type | combination wrench |
Usually arrives within 14 working days