Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 306 41 6475510 41MM SLOGGING SPANNER
GEDORE 306 41 6475510 41MM SLOGGING SPANNER
Ring impact wrench 306
References
gedore:
306 41
rubix:
80074105
manufacturer :
6475510
ean:
4010886647554
Technical specifications
Opening
41
Length
225
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 306 41 6475510 41MM SLOGGING SPANNER
Impact ring spanner
Design: DIN 7444.
Made of GEDORE vanadium steel 31CrV3.
Application:
For extremely heavy-duty assembly work.
Ring slogging spanner 41 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
Logistic Weight
790
g
Opening
41
Length
225
mm
Weight
790
g
Finishing
Chromed
Number of sides
1
Diameter
66
mm
Type
Box Wrench
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.24
excl. VAT
/
Each
£
51.89
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM RING WRENCH 54A.41
GEDORE 18X19MMFLATRINGSPANN 4 18X19
FACOM 36MM SLOGGING WRENCH 51BS.36
FACOM J.17CF 3/8 CROWFOOT FLAT NUT OPEN-END 17MM
STAHLWILLE 01211014 CROW RING SPANNER 1/4DR MJ14 440S MJ
BAHCO 9029 C ADJUSTABLE WRENCH 9029 C
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 16MM
DRAPER 88598 SOFT GRIP ADJ WRENCH SET
GEDORE 30MM COMBI SPANNER 7 30
ROEBUCK SLOGGING RING SPANNER 2.3/8 A/F
STAHLWILLE 58211011 11MM OPEN END INSERT TOOL 9 X 12
FACOM COMBINATION WRENCH 440.19/32SR
BAHCO 6M-5.5-7 OPEN END WRENCH
GEDORE 1B-25 1B COMBINATION SPANNER 25MM
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6