BAHCO ADJUST3-PROMO ADJUSTABLE SPANNER TRIPLE PACK
Standard Central Nut Adjustable Wrench Set
See technical informationSee documentsReferences
Bahco:ADJUST3-PROMO
Rubix:269A6002



Documents
Product details : BAHCO ADJUST3-PROMO ADJUSTABLE SPANNER TRIPLE PACK
• Set of 3 adjustable wrenches 80 series includes: 8070, 8071 and 8072
• Jaw does not fall out even at maximum opening of the wrench
• Head combines slim design for accessibility with strength for performance
• Laser scale in mm for pre-adjusting and accurate measurement
• Wide handle for comfort in use
• Accurate jaw movement
• High performance alloy steel forged in single piece
• Phosphate finish, precision-hardened and anti-corrosion treated
• Left turning screw
• Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
• IP: Industrial pack
Technical specifications
Attributes
| Length | 270 mm |
|---|---|
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 42.84 excl. VAT
/ Each
£ 51.41 incl. VAT
- In stock: Next day delivery
