DOUBLE OFFSET CRANK LINK 12B-1 BRITISH STANDARD 3/4 INCH SIMPLEX
Offset link
See technical informationReferences
Fenner:12B1/DCL-FENNER
Rubix:406A0300
Manufacturer :028D0150


Technical specifications
| Chain | 12b-1 (bs 228 / iso 606, series b) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Product details : DOUBLE OFFSET CRANK LINK 12B-1 BRITISH STANDARD 3/4 INCH SIMPLEX
Double offset link Fenner Classic ISO 12B-1 pitch 3/4"
Technical specifications
Attributes
| Chain | 12b-1 (bs 228 / iso 606, series b) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 12.07 mm |
| Type | double crank link / double offset link for roller chain 12b-1 |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Delivery usually within ( 2 ) days