STANLEY FMHT73557-0 FATMAX ERGO AVIATION SNIP - RIGHT CUT 250MM
Ergonomic Aviation Snip
See technical informationReferences
Stanley:FMHT73557-0
Rubix:45039167
EAN:3253560735579
Product details : STANLEY FMHT73557-0 FATMAX ERGO AVIATION SNIP - RIGHT CUT 250MM
Sheet metal shears FatMax ERGO 250 mm right
Technical specifications
Attributes
| Cutting capacity | 1.2 mm |
|---|---|
| Length | 254 mm |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- Delivery usually within ( 7 ) days
