BOWMAN OFBM0812121602 AMF-0812X12 LONG OILITE BUSH


Oillite cylindrical bush

References
bowman:OFBM0812121602
rubix:81146295
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter16 mm
Width12 mm

Product details : BOWMAN OFBM0812121602 AMF-0812X12 LONG OILITE BUSH


Oilite bearings are still the undisputed market leader in sintered self-lubricating bearings. This product is a genuine Oilite bearing. Oilite bearings are the most popular self-lubricating bearings in the Ireland. Standard Oilite bearings are impregnated with a highly refined mineral oil to ISO VG (SAE 30) having a high viscosity index and containing anti-oxidant, anti-rust and defoamant additives.Oilite bearings can be stored for considerable periods without deterioration or loss of oil if kept in a metal or other non-absorbent container, at room temperature. Standard Oilite oil retaining tin bronze is the generally specified material.

Strengths

Gives good balance between strength, wear resistance, conformability and durability in operation.

Applications

This product is ideal in a wide variety of applications where self-lubricating properties are required over a long period of time.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter16 mm
Width12 mm
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
  • In stock: Next day delivery