ROEBUCK FLAT RING SLOGGING SPANNER 36MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:3965249
Rubix:247136
EAN:3660338394263

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 36MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 36 |
|---|---|
| Length | 205 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- In stock: Next day delivery
