Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE RED R03800024 24 INCH ADJUSTABLE SPANNER
GEDORE RED R03800024 24 INCH ADJUSTABLE SPANNER
Adjustable spanner
References
gedore red:
R03800024
rubix:
45038423
manufacturer :
3301066
ean:
4060833010665
Product details
Technical specifications
Product details : GEDORE RED R03800024 24 INCH ADJUSTABLE SPANNER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.36
excl. VAT
/
Each
£
160.03
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 2MV-8 SAFETY S BOX END WRENCH
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
FACOM 55A.34X36 55A OFFSET RING SPANNER METRIC 34 X 36MM
GEDORE 30MMRINGSLOGSPANNER 306 G 30
SCHAEFFLER LOCKNUT-HOOK-KM12-14 LOCKNUT HOOK WRENCH
STAHLWILLE 41070607 6 X 7MM DOUBLE END RING 10 DEG OFF SET
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
BAHCO 9029-T ADJUSTABLE WR. 9029 THIN JAWS
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 7/16IN
12MM KNUCKLE SPANNER
FACOM METRIC OPEN END WRENCH 36 X 41MM - SAFETY LOCK SYSTEM
BAHCO 111M-32 COMBINATION WRENCH 32MM
BRITOOL EXPERT OPEN ENDED WRENCH 6 X 7MM
ROEBUCK SS43RING SLOGGING RING SPANNER 2.11/16 A/F
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER