GEDORE 1B-18 1B COMBINATION SPANNER 18MM


Combination wrench 1B (MM)

References
gedore:1 B 18
rubix:2515651
manufacturer :6001720
ean:4010886600177
brand logo
brand logo
Technical specifications
Opening18
Length245 mm
See all Specifications

Product details : GEDORE 1B-18 1B COMBINATION SPANNER 18MM


Combination spanner, offset Design: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 18 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight183 g
Opening18
Length245 mm
Weight183 g
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
  • Usually arrives within 14 working days