STAHLWILLE 40486969 1.13/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40486969
Rubix:4526904
EAN:4018754020348



Documents
Product details : STAHLWILLE 40486969 1.13/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x94x505 mm |
|---|---|
| Logistic Weight | 1343 g |
| Opening | 1 13/16' |
| Length | 500 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 65.3 mm |
Show UNSPSC/ECL@SS
£ 142.18 excl. VAT
/ Each
£ 170.62 incl. VAT
- Usually arrives within 14 working days
