Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
Polygonal wrench for impact
References
roebuck:
6091242
rubix:
247133B
ean:
3660338394225
Technical specifications
Opening
27
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 27MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
27
Length
160
mm
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
BRITOOL EXPERT COMBI WRENCH 7/16 INCH
STAHLWILLE 40482424 3/8 AF COMBI SPANNER 13S
BAHCO 6M-5-5.5 OPEN END WRENCH
GEDORE 1B-23 1B COMBINATION SPANNER 23MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 20MM
FACOM 44.4X5 44 OPEN END JAW SPANNERS METRIC 4 X 5MM
FACOM NERVUS WRENCH 92A.14
BAHCO 2M-24-27 RING WRENCH
GEDORE 400 30X32 FLARE NUT SPANNER 30X32MM
"KNIPEX 98003/4"" OPEN JAW WRENCHES"
GEDORE 8795-34 22MM SPIGOT FITTING OPEN ENDED 34MM
GEDORE 7 XL 15 EXTRA LONG 15MM COMBI SPANNER
ROEBUCK 880487 OFF-SET COMBINATION WRENCH 30MM
BRITOOL EXPERT COMBINATION WRENCH 25MM
FACOM NERVUS WRENCH 92A.15