Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM RATCHET SPANNER 467BS.8 8MM
FACOM RATCHET SPANNER 467BS.8 8MM
Short Comb Ratcheting Wrench
References
facom:
467BS.8
rubix:
80989334
ean:
3662424065859
Technical specifications
Opening
18,6
Length
90.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM RATCHET SPANNER 467BS.8 8MM
Strengths
•Extra-short handle ratchet combination wrenches: ideal in highly dense zones
Compact ratchet mechanism and reversible by lever
Technical specifications
Attributes
Opening
18,6
Length
90.5
mm
Weight
25
g
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.94
excl. VAT
/
Each
£
17.93
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 400 10X11 400 9 X 11 BRAKE 6057270
BAHCO 9070 ERGO 20MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 158MM
BAHCO 1949M-12-14 OPEN RING WRENCH
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 11MM
BAHCO 8070 C IP ADJUSTABLE WRENCH 6IN
WERA 020103 6004 JOKER M SELF-SETTING SPANNER 13-16MM
GEDORE 894 55 SINGLE OPEN ENDED SPANNER 55MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 13MM 865404
FACOM 467B.22 22MM RATCHET SPANNER
FACOM PIN WRENCH 125A.35
ROEBUCK OPEN ENDED SPANNER 13 X 17MM 880340
STAHLWILLE 41613234 DE RING SPANNER 1/2X9/16 230A
STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
GEDORE 10MMVDE RING SPANNER VDE2E-10
FACOM 395/32 H COMBINATION SP 39.5/32H