STAHLWILLE 43012022 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 20/22MM
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationSee documentsReferences
Stahlwille:43012022
Rubix:80085899
EAN:4018754025817




Technical specifications
| Opening | 20x22 |
|---|---|
| Length | 287.5 mm |
| Type | articulated or angled head wrench |
Documents
Product details : STAHLWILLE 43012022 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 20/22MM
Bi-hexagon
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x288 mm |
|---|---|
| Logistic Weight | 430 g |
| Opening | 20x22 |
| Length | 287.5 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 65.07 excl. VAT
/ Each
£ 78.08 incl. VAT
- Usually arrives within 14 working days