Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 11/32 AF SMALL DOE SPANNER ELE
STAHLWILLE 11/32 AF SMALL DOE SPANNER ELE
Double Open Ended Spanner
References
stahlwille:
40462222
rubix:
4526928
ean:
4018754020003
Technical specifications
Length
103
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 11/32 AF SMALL DOE SPANNER ELE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
19
x
103
mm
Logistic Weight
19
g
Length
103
mm
Weight
19
g
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.82
excl. VAT
/
Each
£
11.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 4 R 17X19 FLAT RING RATCHET SPANNER MM
FACOM 64.16X18 64 RATCHETING RING SPANNER 16 X 18MM
BAHCO 2Z-15/16-1 RING WRENCH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
GEDORE HOOK WRENCH WITH PIN, 110-115 MM 6337550
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
STAHLWILLE 02190025 3/8 INCH DRIVE X 25MM CROW RING SPANNER
FACOM RING WRENCH 55.16AVSE
ROEBUCK 00300 1000V INSULATED 13MM OPEN ENDED SPANNER
STAHLWILLE 42010115 8.115-115MM STRIKING RING SPANNERS
STAHLWILLE 40031013 10 X 13MM DOE SPANNER
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
GEDORE OPEN END WRENCH 6 12X13
STAHLWILLE 03490056 1/2 INCH DRIVE X 1.1/4 AF CROW-RING
FACOM IMP COMBI SPANNER 440.1.1/2