Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END PODGER SPANNER 46MM
ROEBUCK OPEN END PODGER SPANNER 46MM
High power fork wrench
References
roebuck:
6495216
rubix:
247115
ean:
3660338394096
Technical specifications
Opening
46
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END PODGER SPANNER 46MM
High quality chrome vanadium steel.
Technical specifications
Attributes
Opening
46
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.76
excl. VAT
/
Each
£
125.71
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GEDORE 22MM CROWFOOTSPANNER 3114 22
BAHCO 894M-19 OPEN END WRENCH
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
BAHCO 28M-10 DOUBLE END SOCKET WRENCH
FACOM OPEN-END WREN 34.1/2
STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
SCHAEFFLER LOCKNUT-HOOK-350-375 HOOK AND PIN WRENCH LOCKNUT
FACOM COMBINATION W 39.11
GEDORE 10MMVDEOPENENDSPANER VDE 894 10
ROEBUCK DOUBLE OPEN ENDED SPANNER 14 X 15MM
FACOM ADJUSTABLE WRENCH 6 113A.6C
SCHAEFFLER LOCKNUT-HOOK-KM21-23 LOCKNUT HOOK WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 19MM
WERA 020263 6002 JOKER DOUBLE OPEN-ENDED WRENCH 27 X 32MM