BAHCO 6M-46-50 OPEN END WRENCH


Open-end spanners double sided 6M

References
bahco:6M-46-50
rubix:132A4228
ean:7314151832469
brand logo
brand logo
Technical specifications
Opening46x50
Length446 mm
See all Specifications

Product details : BAHCO 6M-46-50 OPEN END WRENCH


Metric open-end spanners. Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318. Material: high alloy quality steel. U-shape for better comfort. Jaw size 15 with extremely flat heads for improved accessibility. Larger and universal indication of the sizes. Chrome-plated, satin polished Patented U-shape. SB = individually packed in plastic suspension informative card.

Technical specifications


Attributes
Logistic Weight1510 g
Opening46x50
Length446 mm
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 84.78 excl. VAT
/ Each
£ 101.74 incl. VAT
  • Usually arrives within 14 working days