References
Bahco:787-2.1/8
Rubix:401A4989
Manufacturer :787-2.1/8
EAN:7314150363322



Product details : BAHCO 787-2.1/8 1/2 OPEN END-2.1/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2.1/8 |
|---|---|
| Length | 60 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 191.48 excl. VAT
/ Each
£ 229.78 incl. VAT
- Delivery usually within ( 14 ) days
