References
Bahco:747-2.3/16
Rubix:401A5241
Manufacturer :747-2.3/16
EAN:7314150364893



Product details : BAHCO 747-2.3/16 3/8 OPEN END-2.3/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2-3/16 |
|---|---|
| Length | 55 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 55.6 mm |
Show UNSPSC/ECL@SS
£ 153.55 excl. VAT
/ Each
£ 184.26 incl. VAT
- Delivery usually within ( 14 ) days
