FACOM T SKT-WNCH U.JOINT 99C.9
99C metric wrenches with Cardan "T" sockets with sliding handle
See technical informationReferences
Facom:99C.9
Rubix:1237171
EAN:3148516923189



Product details : FACOM T SKT-WNCH U.JOINT 99C.9
99C metric wrenches with Cardan "T" sockets with sliding handle
- Cardan "T" socket wrenches: cardan allows a working angle that gives better accessibility.
-The hex socket held in position by sprung brake.
- Metric dimensions: from 6 to 19 mm.
- Finish: Satin chrome and polished chrome for casing.
- Cardan "T" socket wrenches: cardan allows a working angle that gives better accessibility.
-The hex socket held in position by sprung brake.
- Metric dimensions: from 6 to 19 mm.
- Finish: Satin chrome and polished chrome for casing.
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Packaged dimensions (D x W x H) | 405x25x15 mm |
| Package weight | 229 g |
| Opening | 9 |
| Length | 399 mm |
| Type | t-handle wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 35.66 excl. VAT
/ Each
£ 42.79 incl. VAT
- Delivery usually within ( 14 ) days
