References
Gedore:894 95
Rubix:9881905
Manufacturer :6578160
EAN:4010886657812

Product details : GEDORE 894 95 SINGLE OPEN ENDED SPANNER 95MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 6335 g |
|---|---|
| Opening | 95 |
| Length | 847 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 274.14 excl. VAT
/ Each
£ 328.97 incl. VAT
- Delivery usually within ( 8 ) days
