References
Wera:05020262001
Rubix:220A2460
EAN:4013288212788



Product details : WERA 020262 6002 JOKER DOUBLE OPEN-ENDED WRENCH 24 X 27MM
High quality, metric double open-end wrench by Wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. Yes, a real Joker. The new generation of combination ratchet wrenches for hexagonal head bolts and nuts. It has a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping. The integrated limit stop prevents any slipping downwards around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° prevents any time consuming flipping of the wrench during fastening jobs. The specially forged geometry ensures high torque transfer and great strength. Manufactured out of high performance chrome-molybdenum steel with nickel-chrome coating for high corrosion protection. "Take it easy" Tool Finder with colour coding according to sizes
Strengths
Practical holding function thanks to the metal plate in the jaw
Limit stop prevents any slipping
The double-hex geometry reduces the risk of slipping
With Take it easy tool finder: colour coding by size
Limit stop prevents any slipping
The double-hex geometry reduces the risk of slipping
With Take it easy tool finder: colour coding by size
Applications
Hexagon bolts and nuts
Technical specifications
Attributes
| Opening | 24 x 27 |
|---|---|
| Length | 280 mm |
| Type | flat wrench |
| Finishing | nickel/chrome |
Show UNSPSC/ECL@SS
£ 58.58 excl. VAT
/ Each
£ 70.30 incl. VAT
- Delivery usually within ( 5 ) days