Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END PODGER SPANNER 41MM
ROEBUCK OPEN END PODGER SPANNER 41MM
High power fork wrench
References
roebuck:
6495212
rubix:
247114
Technical specifications
Opening
41
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END PODGER SPANNER 41MM
High quality chrome vanadium steel.
Technical specifications
Attributes
Opening
41
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.36
excl. VAT
/
Each
£
88.03
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
FACOM ANG.SOCK.WREN 76.12
FACOM 440.10 COMBINATION WRENCH 10MM
FACOM 45.55 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 55MM
FACE SPANNER FIXED PIN 40-80 95350.W0082
ROEBUCK 01080 1000V INSULATED 13MM OFFSET RING SPANNER
STAHLWILLE 50MM HEAVY DUTY RING SPANNERS
BAHCO 4020L-M-4 LILLIPUT COMBINATION WRENCH 4MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 13 X 17MM
ROEBUCK DOUBLE ENDED RING SPANNER 8 X 9MM
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
GREENBROOK ELECTRICAL GCPBN CONDUIT PIPE BENDER
GEDORE 46MM COMB SPNR XLONG 7 XL 46
FACOM 74AT.7 NUT SPINNER 7MM
GEDORE 7 XL 21 21MM COMBINATION SPANNER EXTRA LONG 340MM 6080410
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259