• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 047139 RATCHET SPANNER 17MM HEX

ROEBUCK 047139 RATCHET SPANNER 17MM HEX

Fixed and variable opening wrench Roebuck

See technical information
References
Roebuck:047139
Rubix:047139
brand logo
brand logo
brand logo
brand logo

Product details : ROEBUCK 047139 RATCHET SPANNER 17MM HEX


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 56.43 excl. VAT
/ Each
£ 67.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GEDORE OPEN ENDED SPANNER 6 22X24BAHCO 29M-15 DOUBLE END SOCKET WRENCHGEDORE 13MM OE9X12ENDFITING 7112-13ELORA 01276 6-32MM DOUBLE OPEN END SPANNER SET 12PCSBAHCO 1952M-34 COMBINATION WRENCHGEDORE 1B-7/16AF 1B SERIES COMBINATION SPANNER 7/16 INCH A/FELORA 01961 17X19MM DOUBLE OPEN END SPANNERBAHCO 111M-20 COMBINATION WRENCH 20MMBAHCO 747-1.1/8 3/8 OPEN END-1.1/8BAHCO 7444SG-Z-3.1/8 RING WRENCH304 13X17 HALF-MOONRINGSPANNERSTAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNERROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 11MM 8298252 4S-RW11STAHLWILLE 02200018 3/8 INCH DRIVE X 18MM CROW FOOT SPANNERELORA 03610 21MM COMBINATION SPANNER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap