Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211019 19MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211019 19MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211019
rubix:
80017500
manufacturer :
731/10 19
ean:
4018754033911
Technical specifications
Opening
19
Length
20
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211019 19MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
42
x
46
mm
Logistic Weight
74
g
Opening
19
Length
20
mm
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.56
excl. VAT
/
Each
£
45.07
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.13X17 55A OFFSET RING SPANNER METRIC 13 X 17MM
BAHCO 1952M-7 COMBINATION WRENCH
STAHLWILLE 1.5/16 AF COMBI SPANNER 13S
BAHCO 8074 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 380MM
BAHCO 6MV-7 SAFETY OPEN END WRENCH
FACOM COMBINATION W 40.42LA
GEDORE 11X13MM FLARENUTSPAN 400 11X13
FACOM FLARE NUT WRE 70A.24
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
BAHCO 8072V ADJUSTABLE WRENCH 1000V 10IN
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM
STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER
BAHCO 894M-38 OPEN END WRENCH
GEDORE 44-4 CALIPER FACE SPANNER 4MM 6354560
GEDORE 1B COMBINATION SPANNER 55MM