OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
Osborn Circular Brush
See technical informationReferences
Osborn:0002-506362 AT16
Rubix:060077
Product details : OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
The small diameter of these brushes with 6mm shanks make them most suitable for use on hard to reach areas, internal surfaces and grooves.Brushes marked * are stainless steel wire
Strengths
The small diameter of these brushes with 6mm shanks make them most suitable for use on hard to reach areas, internal surfaces and grooves
Applications
Suitable for use on hard to reach areas, internal surfaces and grooves
Technical specifications
Attributes
| Speed | 15000 rpm |
|---|---|
| Diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- In stock: Next day delivery

