OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
Wheel brushes, crimped wire
See technical informationReferences
Osborn:9902-544.441
Rubix:387A5193
Manufacturer :9902544441
EAN:4013349322593

Product details : OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
Multi-row wheel brush with crimped wire, industrial quality, for mounting on stationary machines.
Strengths
Aggressive variant
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
Applications
On a workbench grinder or table deburrer for rust/paint removal, cleaning, roughening or deburring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x191x199 mm |
|---|---|
| Logistic Weight | 694,93 g |
| Wire | steel |
| Brush diameter | 150 mm |
| Diameter | 150 mm |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 32.48 excl. VAT
/ Each
£ 38.98 incl. VAT
- Delivery usually within ( 5 ) days











