KLINGSPOR 363999 BR600W CRIMPED WIRE WHEEL BRUSH 200X25X32MM 0.3 STEEL
BR 600 W Wheel brush, crimped wire
See technical informationReferences
Klingspor:363999
Rubix:416A3961
EAN:4014855481590

Product details : KLINGSPOR 363999 BR600W CRIMPED WIRE WHEEL BRUSH 200X25X32MM 0.3 STEEL
BR 600 W round brush, crimped wire, 200 x 25 x 32 mm 0.3 steel
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 200 mm |
| Application | metals |
| Speed | 4500 rpm |
| Diameter | 200 mm |
| Reaming diameter | 32 mm |
| Mounting typ | bore (32 mm) |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
- Usually arrives within 14 working days