Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
Tapered brush, corrugated wire, for angle grinder
References
roebuck:
787586
rubix:
209A8119
ean:
3660338041921
Technical specifications
Wire
corrugated steel
Brush diameter
100
mm
Use
difficult brushing operations
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
Brush for all difficult brushing operations. .
Its conical shape allows it to reach places that are not easily accessible. Thickness: 10 mm .
Thread: M14 x 2 mm
Technical specifications
Attributes
Wire
corrugated steel
Brush diameter
100
mm
Use
difficult brushing operations
Speed
12500
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.09
excl. VAT
/
Each
£
8.51
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CB37W58 CUP BRUSH 3.1/2 FACE 5/8 WHIT BOR
OSBORN 9902-515052 NYLON WHEEL BRUSH 200 X 18 X 19MM BORE/180G 515052
PFERD 43701245 CRIMPED WIRE BRUSH POS RBU 180X38MM AK 32-2 STEEL 0.30
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
PFERD 43312001 WIRE KNOT BRUSH POS RBG 115X12X22.2MM STEEL 0.50
OSBORN WIRE WHEEL 150 X 30 31.75MM 0.30 AA2403M 544462
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
PFERD 43303005 WIRE KNOT BRUSH POS RBG 125X12X22.2MM STEEL 0.50
PFERD 43701105 CRIMPED WIRE BRUSH POS RBU 100 X 20 X 14 MM STEEL 0.30
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B