Other Products TEGERA 73
Size | 10 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Size | 10 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 2 |
ESD | No |
Type | Have sleeves |
Colour | Black |
Material | Nylon, CRF® Technology, Polyester, Spandex |
Usually arrives within 14 working days