Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8832R SYNTHETIC GLOVE CRF 8 M
TEGERA 8832R SYNTHETIC GLOVE CRF 8 M
Cut-resistant gloves and sleeves Tegera
References
tegera:
8832R-8
rubix:
386A1995
ean:
7340118388618
Technical specifications
Size
8
Cutting resistance level
2
Main material
latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8832R SYNTHETIC GLOVE CRF 8 M
Technical specifications
Attributes
Size
8
Cutting resistance level
2
Main material
latex
Coating
latex
Type
glove
Colour
black
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 8/M
TEGERA 255 LEATHER GLOVE 8 M
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 11/2XL
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 7 S
GISS 866432 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 7
GISS 887687 G-CUT SC PU CUT C GLOVES 4X43C 6
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 8/M
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 10
SKYTEC SKY1032 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 8/M
TEGERA 436 SYNTHETIC GLOVE 11 2XL
TEGERA 450 SYNTHETIC GLOVE CRF 5 2XS
TEGERA 8845 SYNTHETIC GLOVE CRF OMNI 9 L
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 9/L
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 9
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) L