Timken Tapered Roller Bearing 2800
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 22,225x73,025x73,025 mm |
---|---|
Logistic Weight | 439 g |
Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
Inner diameter | 34.925 mm |
Outer diameter | 73.025 mm |
Width | 22.225 mm |
Bearing Clearance | cn |
Series | 2800 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days