Tapered roller bearing NTN 32219U, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32219U
Rubix:204A6719
EAN:4547359529364



Documents
Product details : NTN 32219U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x45,5 mm |
|---|---|
| Logistic Weight | 4,33 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 415000 N |
| Basic dynamic load, radial - Cr | 299000 N |
Show UNSPSC/ECL@SS
£ 100.17 excl. VAT
/ Each
£ 120.20 incl. VAT
- Delivery usually within ( 3 ) days
