Tapered Roller Bearing Double Cup Assembly
Inner diameter | 109.982 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 92.202 mm |
Logistics dimensions (L x W x H) | 92,202x177,8x177,8 mm |
---|---|
Logistic Weight | 8044 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 109.982 mm |
Outer diameter | 177.8 mm |
Width | 92.202 mm |
Usually arrives within 14 working days