References
NTN:UCF328D1
Rubix:205A9731
EAN:4547359219838



Product details : NTN UCF328D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x145 mm |
|---|---|
| Logistic Weight | 90000 g |
| Inner diameter | 140 mm |
| Width | 145 mm |
| Length | 450 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 300 mm |
| Weight | 90000 kg |
Show UNSPSC/ECL@SS
£ 1,276.76 excl. VAT
/ Each
£ 1,532.11 incl. VAT
- Usually arrives within 14 working days
