Flanged housing for insert bearings
Inner diameter | 52 mm |
---|---|
Width | 30 mm |
Logistic Weight | 393 g |
---|---|
Inner diameter | 52 mm |
Width | 30 mm |
Fixation centre-to-centre distance | 99 mm |
Height | 124 mm |
Length | 70 mm |
Series | fytb |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Outer diameter | 70 mm |
Material | cast iron |
Usually arrives within 14 working days