Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS3010080 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
ROEBUCK GS3010080 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3010080
rubix:
067802
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS3010080 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 17485 CUBITRON II BELT 984F 36+ 120 X 2300 MM
NORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120
3M 546481 CUBITRON II CLOTH BELT 947A 75 MM X 2000 MM 120+
3M 672422 984F 36+ 50 X 3500
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
ROEBUCK FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G40
PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
KLINGSPOR 38304 LS309X ABRASIVE BELT ALUMINUM OX 100X1000 P60 PK OF 10
ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE
3M 12591 BELT 984F 36+ 120 X 2500 B
3M 656631 SCOTCH-BRITE SURFACE COND BELT SC-BL 100MMX3500MM A VFN BLU
ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50
3M 28214 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 120+
3M 25001 CUBITRON II CLOTH BELT 784F 50 MM X 2010 MM 36+