Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P240 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P240 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306112
rubix:
2578313
Technical specifications
Length
280
mm
Grain
240
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P240 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
CHICAGO PNEUMATIC 8940169724 P120 BELTS PACK OF 10 13X457MM
3M 10887 CUBITRON II CLOTH BELT 784F 10 MM X 330 MM 80+
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)
3M 7100219015 SB DURABLE FLEX BELT DF-BL 6X610MM AMED RED 23239
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
CS 451 X SLEEVES/SPIRABAND 45 X 30 - 60 GRIT
3M 7100219018 SB DURABLE FLEX BELT DF-BL 10X330MM ACRS BROWN 23432
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
3M 28175 CUBITRON II CLOTH BELT 784F 150MMX2000MM 60+
3M 28214 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 120+
3M 668518 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 40+
NORTON 63642528517 SPIRABAND R822 ZIRC 51X25MMX50G PACK OF 50
3M 546470 984F 80+ 50 X 2000