MECALINE 862281 ANTIVIB. CYL. SUPPORT D25.5MM H25MM M8-2 STUDS


Parallel blocks

References
mecaline:862281
rubix:218A1604
ean:3660338169960
brand logo
brand logo
Technical specifications
Model2 threaded rods
Materialrubber-metal
Height25 mm
See all Specifications

Product details : MECALINE 862281 ANTIVIB. CYL. SUPPORT D25.5MM H25MM M8-2 STUDS


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model2 threaded rods
Materialrubber-metal
Height25 mm
Outer diameter25.5 mm
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Usually arrives within 14 working days