Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860049 MALE 45 ELBOW 10 - G1/2IN
MECALINE 860049 MALE 45 ELBOW 10 - G1/2IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860049
rubix:
216A3574
ean:
3660338150036
Technical specifications
Material
Polymer Body
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860049 MALE 45 ELBOW 10 - G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/2
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FESTO 578305 PLUG CONNECTOR NPQH-D-S8-Q4-P10
FESTO 8030224 ELBOW FITTING NPFC-L-2R14-M
SMC KQ2K06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE
AVENTICS R412005333
FESTO 130694 PUSH-IN CONNECTOR QS-12-10-20
SMC KRH12-00 FITTING
FESTO 578376 PUSH-IN FITTING NPQH-DK-G18-Q8-P10
FESTO 153310 PUSH-IN FITTING QSMF-M3-4
MECALINE 860014 FEMALE ELBOW 12 - G3/8IN
AVENTICS 1823373063
NORGREN 101541038 PFIT 10MM-R3/8EXT SWI ELB ADPT
SMC KJU04-01S FITTING
FESTO 153077 PUSH-IN L-FITTING, LONG QSLL-1/8-6
SMC KCL08-99 REDUCER PLUG-IN ELBOW W/O CHEC
SMC KQ2VD06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE