References
Roebuck:4972006
Rubix:216220
EAN:3660338516559
Documents
Product details : ROEBUCK PIN PUNCH 100 X 2.5MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Usually arrives within 14 working days

