Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
Pin Punch
References
eclipse:
161B
rubix:
010263
Technical specifications
Diameter
3.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
Strengths
•Made from high quality carbon steel
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
Technical specifications
Attributes
Diameter
3.1
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.76
excl. VAT
/
Each
£
4.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 256.2,5 CENTRE PUNCH 256.25
ECLIPSE PARALLEL PIN PUNCH 5/32 INCH 3.9MM 161CC
GEDORE 4MM TAPER PUNCH 99-10-4
FACOM DRIFT PIN PUNCH 6MM 246.6
BAHCO 3734N-3-150 DRIFT PUNCH
FACOM 247.G5SLS SHEATHED PIN PUNCH 5MM - SAFETY LOCK SYSTEM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 5MM
FACOM 251A.3,5 DRIFT PUNCH 251A.35
ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM
ROEBUCK 2038/RBK WAD PUNCH 38MM
ROEBUCK BELT PUNCH 15MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
119-3 PUNCH
FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
FACOM 5MM DRIFT PUNCH 249.5