Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
Round head centre punch
References
roebuck:
4971896
rubix:
210319
ean:
3660338516283
Technical specifications
Diameter
1.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
Diameter
1.5
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
GEDORE 570010 ARC PUNCH 10 MM
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 5MM 852028
ROEBUCK PIN-PUNCH DIAMETER 2MM 828064
FACOM DRIFT PIN PUNCH 5MM 246.5
ROEBUCK JLB320CM HOLLOW PUNCH SET 3-20MM
FACOM 249.G6SLS SHEATHED DRIFT PUNCH 6MM - SAFETY LOCK SYSTEM
ECLIPSE PUNCH 3/32 INCH 2.3MM 61A
ROEBUCK WAD PUNCH 34MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
BRITOOL EXPERT CENTRE PUNCH 8MM
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
FACOM 4MM DRIFT/PIN PUNCH 249.4