References
Expert:E418235
Rubix:2014862
EAN:3258954182359

Product details : EXPERT DRIFT PUNCH 8MM
Hardness 48-56 HRc for diameters 2 to 4 mm and 50-58 HRc for diameters 5 to 8 mm
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 152 mm |
| Handle | 9,5 mm |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- Delivery usually within ( 14 ) days