Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BRITOOL EXPERT AUTO CENTER PUNCH 4MM E150503
BRITOOL EXPERT AUTO CENTER PUNCH 4MM E150503
Automatic pointers
References
expert:
E150503
rubix:
2014853
ean:
3258951505038
Technical specifications
Diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT AUTO CENTER PUNCH 4MM E150503
Hardness 56-61 HRc for tip.
Trigger load E150503 : 6 to 12.5 kg - E150504 : 12.2 to 18.5 kg.
Bronze body.
Features:
d [mm] : 4
E [mm] : 14
l [mm] : 27
L [mm] : 130
Packaging : 1
[g] : 72
Technical specifications
Attributes
Diameter
4
mm
Length
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.76
excl. VAT
/
Each
£
33.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 119-8 PIN PUNCH 8MM
ROEBUCK BELT PUNCH 14MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 4.0MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
ROEBUCK WAD PUNCH 28MM
ROEBUCK PIN-PUNCH DIAMETER 5MM 828067
FACOM 4MM DRIFT/PIN PUNCH 249.4
ROEBUCK WAD PUNCH 22MM
FACOM NAIL SET 247.4
BAHCO 3646-125 COTTER PIN PUNCH
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
FACOM DRIFT PIN PUNCH 4MM 246.4
GEDORE DRIFT PUNCH 99-10-5